
Trophy - Gearshift and Handbrake Holder
Mfr # R.AC.00184
Zoro # G516053566
product price: $58.99
/eaKey Features
Depth
9.9 in
Includes
Instruction Manual
Width
8 in
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R.AC.00184
Zoro #
G516053566
UPC #
-
Country of Origin
China
Dimensions
Depth
9.9 in
Width
8 in
Length
9.9 in
Details
Includes
Instruction Manual
Color
Black
Material
Metal
Description
Experience sim racing control with the Playseat Trophy - Gearshift and Handbrake holder. This accessory ensures that you achieve the same level of precision and comfort as real-life racecars, it positions your gear shift and handbrake within easy reach, right beside your seat.
- Shift Gears Like the Pros: Enjoy more control over your gear shifter for an authentic experience
- Design for Lefthand and Righthand Driving: Choose your setup based on your preferences with lefthand and righthand driving capabilities
- Leading Innovator: With over 25 years of experience, Playseat® brings an impressive track record
- Authentic Racing Experience: Enjoy the feeling of driving in a real car with this racing accessory
- Works with Playseat® Trophy: Compatible with the Playseat® Trophy for an enhanced gaming experience
- Hassle-Free Setup: Complete with easy installation, enjoy a hassle-free upgrade to your racing experience
- An Essential Component: Maintain complete control over your race with this recommended accessory
- Accommodates to Your Preferences: Swiftly integrate the accessory into your setup
- Seamless Control: Stay focused on your race with added control
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.