Zoro Homepage

Trophy - Logitech G Edition

  • Mfr # G.00320

  • Zoro # G616053565


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Length
55.1 in
Material
Polyester, Metal
Width
22.8 in
Includes
‎Instructions, Hex key
Depth
55.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G.00320
Zoro #
G616053565
UPC #
-
Country of Origin
China

Dimensions

Length
55.1 in
Width
22.8 in
Depth
55.1 in

Details

Material
Polyester, Metal
Includes
‎Instructions, Hex key
Color
Black & Blue

Description

The Playseat Trophy is a statement of quality and delivers an unparalleled sim racing performance from the comfort of your home. Developed in close collaboration with real racing drivers and e-sport athletes, this racing seat is designed to deliver a racing experience that engages all your senses.


  • Developed with input from real racing drivers and e-sport athletes
  • Equipped with a frameless but extremely stable seating structure that adapts to your body
  • Designed to help you feel the force feedback signals with all your senses
  • Created with breathalbe Playseat® ActiFitTM material so you can race without overheating
  • It's fully adjustable so any size racer can find the perfect driving position
  • The padel plate is made for maximum braking force
  • Recommended for Direct Drive wheels
  • Compatible with all steering wheels and pedals
  • Compatible with all consoles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.