
Trophy, Red
Mfr # RAP.00314
Zoro # G216053569
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Type
Gaming Chair Seat
Length
53.54 in
Includes
Instruction Manual
Depth
53.54 in
Features
Adjustable Seat Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAP.00314
Zoro #
G216053569
UPC #
-
Country of Origin
China
Dimensions
Length
53.54 in
Depth
53.54 in
Width
21.36 in
Details
Type
Gaming Chair Seat
Includes
Instruction Manual
Features
Adjustable Seat Height
Color
Red
Comfortable Seat
Yes
Description
The Playseat Trophy is a statement of quality and delivers an unparalleled sim racing performance from the comfort of your home. Developed in close collaboration with real racing drivers and e-sport athletes, this racing seat is designed to deliver a racing experience that engages all your senses.
- Developed with input from real racing drivers and e-sport athletes
- Equipped with a frameless but extremely stable seating structure that adapts to your body
- Designed to help you feel the force feedback signals with all your senses
- Created with breathalbe Playseat® ActiFitTM material so you can race without overheating
- It's fully adjustable so any size racer can find the perfect driving position
- The padel plate is made for maximum braking force
- Recommended for Direct Drive wheels
- Compatible with all steering wheels and pedals
- Compatible with all consoles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.