
TV Stand PRO
Mfr # R.AC.00088
Zoro # G816053556
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Width
19.7 in
Length
28.7 in
Height
28.7 in
Color
Silver
Material
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R.AC.00088
Zoro #
G816053556
UPC #
-
Country of Origin
China
Dimensions
Width
19.7 in
Length
28.7 in
Height
28.7 in
Details
Color
Silver
Material
Silver
Includes
TV Stand
Description
Unleash the full potential of your racing simulations with this Playseat TV Stand. This stand is engineered for ultimate screen positioning, ensuring that your visuals match your racing skills. The sturdy construction guarantees persistent stability, giving you the confidence to push your limits and achieve your best lap times.
- Design Follows Function: Keep your screen separate and ensure clear visibility
- Go Big or Go Home: A good racing seat makes up half of the experience, and the other half comes from the screen setup
- Easy to Install and Highly Adjustable: The monitor stand offers an easy setup to quickly mount your favorite screen
- High-Quality Materials: The sturdy frame of the TV stand ensures that your screens are safely mounted
- Versatile Support: Supports all TVs and PC monitors for added convenience
- Unlock the Ability to Customize Your Setup: With height and tilt selections, you can feel confident that your display will sit perfectly in your field of vision
- Designed for Ultimate Screen Positioning: Unleash your full racing potential with the ultimate accessory
- Sturdy Construction: Guarantees stability while giving you confidence to achieve your best lap times
- An Excellent Addition to Your Setup: Immerse yourself in the racing experience with a perfect addition to your setup
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.