Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DualSense Controller in Blue with Silicone Sleeve

  • Mfr # DUALSENSE-SILICONE-BLU

  • Zoro # G021737098


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
5.25 in
Length
6.75 in
Height
0.5 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUALSENSE-SILICONE-BLU
Zoro #
G021737098
UPC #
658580298678
Country of Origin
China

Dimensions

Width
5.25 in
Length
6.75 in
Height
0.5 in

Details

Item
DualSense Controller
Color
Blue

Description

Discover a deeper gaming experience1 with the innovative new PS5 controller. The DualSense wireless controller for PS5 offers immersive haptic feedback2, dynamic adaptive triggers2 and a built-in microphone, all integrated into an iconic design. Careful protection and comfortable hand feel. Offering you long-lasting protection for your video game accessories. Non-slip surface and high quality material Provides improved grip feeling during gameplay, prevent slip, making you enjoy a better gaming experience. This ultra-thin skin covers your gamepad and absorbs minor shocks, scratches, and debris while providing easy access to all buttons, controls and ports. Does not interfere with most controller chargers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.