
Sony DualSense Wireless Controller for PS5 - Gray Camo
Mfr # PS5-DUALSENSE-CONTROLLER-GRAY-CAMO
Zoro # G621738600
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Length
2.6 in
Width
6.3 in
Height
4.2 in
Color
Gray Camo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS5-DUALSENSE-CONTROLLER-GRAY-CAMO
Zoro #
G621738600
UPC #
711719554141
Country of Origin
China
Dimensions
Length
2.6 in
Width
6.3 in
Height
4.2 in
Details
Item
DualSense
Color
Gray Camo
Description
Discover a deeper gaming experience1 with the innovative new PS5 controller. The DualSense wireless controller for PS5 offers immersive haptic feedback2, dynamic adaptive triggers2 and a built-in microphone, all integrated into an iconic design. Feel physically responsive feedback to your in-game actions with dual actuators which replace traditional rumble motors. In your hands, these dynamic vibrations can simulate the feeling of everything from environments to the recoil of different weapons. Experience varying levels of force and tension as you interact with your in-game gear and environments. From pulling back an increasingly tight bowstring to hitting the brakes on a speeding car, feel physically connected to your on-screen actions. Built-in microphone and headset jack Chat with friends online3 using the built-in microphone - or by connecting a headset to the 3.5mm jack. Easily switch off voice capture at a moment's notice with the dedicated mute button. Create button Capture and broadcast3 your most epic gaming moments with the create button. Building on the success of the pioneering SHARE button, "create" offers players more ways to produce gaming content and broadcast their adventures live to the world. A gaming icon in your hands Take control with an evolved, two-tone design that combines an iconic, intuitive layout with enhanced sticks and a reimagined light bar.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.