This item is Discontinued.

No Product Image Available

One Light Outdoor Fixture Spa Collection 4044Sl118Gu24 (Discontinued)

  • Mfr # 4044SL118GU24
  • Zoro # G9484362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4044SL118GU24
Zoro #
G9484362
UPC #
633726054639
Country of Origin
China

Description

This ultra chic 1 Light exterior light from the Spa Collection is delightfully styled to suit any outside area. The cage style design adds effortless elegance and strikes just the right balance between modern contemporary versatility and practicality. Powered by 120 volt and requiring one 18w fluorescent energy saving light bulb which is included and guarantees that the fitting projects just the right light source whilst saving you money on your energy bills. Measuring 9.5” in height 9.5” wide with an extension of 4” the light is fully A.D.A compliant and ideal for any outdoor area with a matte opal acrylic lens and expertly applied silver finish provide the finishing touches to this truly versatile light fitting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.