Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

One Light Wall Sconce Duke Collection 24214Pc (Discontinued)

  • Mfr # 24214PC
  • Zoro # G2263934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24214PC
Zoro #
G2263934
UPC #
638302218238
Country of Origin
China

Description

This one light sconce is suitable for any interior and is synonymous of a timeless classic design. From the Duke Collection this one light sconce really is an ideal choice. The clean lines and simple design mean that this sconce will lend itself perfectly to any area of the home and never date. This multi functional light fitting provides one sources of light and is complete with one separate on/off switches the first operating the main wall light and the other for the flexible gooseneck light that is situated at the bottom of the fitting and is ideal should you need to complete close up work as you can sit under the light and then angle the gooseneck to light up the area that you are working on. The sconce measures 10” high 12” wide with an extension of 5.5” and the main body of the light is powered by 120 volt whilst the gooseneck is powered from a separate 4 volt power supply and the sconce requires one 60w incandescent light bulbs plus 3w LED bulbs which are included. Complete with a off white rectangul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.