Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1,200 Sq. Ft. Wood Stove

  • Mfr # GWS-1200

  • Zoro # G308383574


original price: $755.99
3% off
new price: $729.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Features
Large ceramic glass window, Built-in air wash system
Weight
211 lbs.
Height
28.75"
Color
Black
Includes
Unit and Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWS-1200
Zoro #
G308383574
UPC #
872076031871
Country of Origin
United States

Dimensions

Height
28.75"
Width
23.5"

Details

Features
Large ceramic glass window, Built-in air wash system
Weight
211 lbs.
Item
Wood Stove
Color
Black
Includes
Unit and Manual
Includes Blower
No
Coverage Area
1200 Sq Ft
Finish
Black
Material
Steel

Description

Pleasant Hearth non-catalytic wood burning stoves will warm your home with highly effective and efficient zone heating. This wood stove will heat up to 1,200 sq. ft. with 56,107 BTUs of heat from the oldest sustainable resource, wood. This wood stove has been 2020 Phase 2 EPA certified with emissions of 1.89 grams/hr. All Pleasant Hearth wood burning stoves feature a brick lined firebox, chrome handles, and an air wash system that automatically maintains the cleanliness of the glass window. This wood stove is compatible with Pleasant Hearth Wood Stove Blower PBAR-2427. The front-loading solid cast iron door with large ceramic glass viewing area makes it easy to refuel with seasoned cord firewood.Features: 2020 EPA Certified Up to 56,107 BTU's/hr. heats up to 1,200 sq. ft. Large ceramic glass window to the fire for an amazing view Built in Air Wash system 17 Log Capacity Blower compatible. See model # PBAR-2427, sold separately Eligible for Energy Certified tax credit from the federal government

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.