Zoro Homepage

1,200 Sq. Ft. Wood Stove w/Blower

  • Mfr # HWS-1200-B

  • Zoro # G408383573


original price: $917.99
6% off
new price: $859.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Steel
Finish
Black
Weight
237 lbs.
Width
23.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWS-1200-B
Zoro #
G408383573
UPC #
872076031864
Country of Origin
United States

Dimensions

Width
23.5"
Height
32.5"

Details

Color
Black
Material
Steel
Finish
Black
Includes Blower
Yes
Weight
237 lbs.
Coverage Area
1200 Sq Ft
Features
Large ceramic glass window, Built-in air wash system, Includes variable speed blower
Includes
Unit and Manual
Item
Wood Stove with Blower

Description

Pleasant Hearth non-catalytic wood burning stoves will warm your home with highly efficient and effective zone heating. This wood stove will heat up to 1,200 sq. ft. with 56,107 BTUs of heat from the oldest sustainable resource, wood. This unit has been 2020 Phase 2 EPA certified with emissions at 1.89 grams/hr. Also included is an efficient blower to spread the heat around the area. All Pleasant Hearth wood burning stove feature a brick lined firebox, chrome handles, and an air wash system that automatically maintains the cleanliness of the glass window. The front-loading solid cast iron door with large ceramic glass viewing area and stainless-steel ash lip makes it easy to refuel with seasoned cord firewood. Features: 2020 EPA Certified Up to 56,107 BTU's/hr. heats up to 1,200 sq. ft. Large ceramic glass window to the fire for an amazing view Stainless-steel ash lip makes it easy to refuel with seasoned cord firewood Built in Air Wash system 17 Log Capacity Includes variable speed blower PBAR-2427 for quiet, yet powerful heat distribution Pedestal base Eligible for Energy Certified tax credit from the federal government

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.