36 VentFree Dual Fuel Gas Fireplace Tobacco finish

  • Mfr # VFF2-PH26D-T

  • Zoro # G108062075


product price:  $599.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Rich tobacco finish
Features
Dual Fuel unite runs on either Natural Gas or Propane
Includes
Unit, manual
Finish
Rich Tobacco Finish
Weight
121 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFF2-PH26D-T
Zoro #
G108062075
UPC #
872076029243
Country of Origin
United States

Dimensions

Width
42"
Depth
28"
Height
42.25"

Details

Item
VFF2-PH26D-T
Color
Rich tobacco finish
Features
Dual Fuel unite runs on either Natural Gas or Propane
Includes
Unit, manual
Finish
Rich Tobacco Finish
Weight
121 lbs.
Material
Wood and metal

Description

With up to 27,500 BTU's, this stateoftheart vent free technology does not require a flue or chimney This vent free fireplace system functions on natural gas or liquid propane Pleasant Hearth vent free fireplace systems are the ideal choice to bring style and warmth to your home With Pleasant Hearth vent free fireplace systems, enjoying the warmth and beauty of a fire has never been easier Minimum clearance design with the option of a wall or corner installation, allows ease of installation almost anywhere This thermostatically controlled unit does not support a millivolt remote controller Not for sale in California or Canada Check your local regulations on installation restrictions and requirementsFeatures Rich Tobacco finish Dual Fuel Fireplace Operates on natural gas or liquid propane Up to 27,500 BTU'shr heats up to 1,000sq ft Thermostat control knob automatically maintains your ideal heat level Push button electronic ignition makes lighting a fire quick and easy Dual burner provides 2 rows of flames for a more full looking fire Separately sold blower works manually or automatically model GFB100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.