Zoro Homepage

46 VentFree Dual Fuel Fireplace Tobacco finish

  • Mfr # VFF2-PH32DRB

  • Zoro # G908062077


product price: $909.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Rich Tobacco finish
Height
44.88"
Width
45.88"
Depth
28"
Weight
141 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFF2-PH32DRB
Zoro #
G908062077
UPC #
872076012153
Country of Origin
United States

Dimensions

Height
44.88"
Width
45.88"
Depth
28"

Details

Item
VFF2-PH32DRB
Color
Rich Tobacco finish
Weight
141 lbs.
Material
Wood and metal
Finish
Rich Tobacco Finish
Features
Dual Fuel unite runs on either Natural Gas or Propane
Includes
Unit, manual

Description

With up to 32,000 BTU's, this stateoftheart vent free technology does not require a flue or chimney This vent free fireplace system functions on natural gas or liquid propane With Pleasant Hearth vent free fireplace systems, enjoying the warmth and beauty of a fire has never been easier Minimum clearance design allows ease of installation almost anywhere This unit includes a handheld thermostat remote control that works as an onoff switch or a programmable thermostat where the temperature is read from the location of the actual remote control Not for sale in California or Canada Check your local regulations on installation restrictions and requirementsFeatures Rich Tobacco finish Dual Fuel Fireplace Operates on natural gas or liquid propane Up to 32,000 BTU'shr heats up to 1,100sq ft Includes a handheld thermostat remote control that works as an ONOFF switch or a programmable thermostat Push button electronic ignition makes lighting a fire quick and easy Dual burner provides 2 rows of flames for a more full looking fire Separately sold blower works manually or automatically model GFB100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.