Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pleasant Hearth Dual Fuel Wildwood VF Gas Logs, 24" VFL2-WW24DT

Dual Fuel Wildwood VF Gas Logs, 24" (Discontinued)

  • Mfr # VFL2-WW24DT
  • Zoro # G5018330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFL2-WW24DT
Zoro #
G5018330
UPC #
872076032830
Country of Origin
China

Details

Item
Dual Fuel Wildwood VF Gas Logs,24"
First Aid ANSI Kit Type
II

Description

Pleasant Hearth's Vent Free Gas Log Sets are the ideal choice to bring style and warmth to your home. State-of-the-art vent free technology does not require a flue or chimney. This vent free gas log set functions with the option of Natural Gas or Propane. 30,000 BTUs will heat up to 1,000 Sq. Ft. With 99.9% efficiency, $0.99 of every $1.00 spent on fuel is converted into heat. Forget the hassle or mess of a real wood burning fireplace or stove. With Pleasant Hearth's Vent Free Gas Log Sets, enjoying the warmth and beauty of a fire has never been easier. Minimum clearance design with the ability to be inserted into mostly every fireplace masonry. This thermostatically controlled unit does not support a millivolt remote controller. Not for sale in California or Canada. Check your local regulations on installation restrictions and requirements. Propane use requires 100-lb. tank or larger with two-stage adjustable regulator available from local gas company. - Dual fuel technology allows the unit to be operated with Propane or Natural Gas - Up to 30,000 BTU's/hr. heats up to 1,000 sq. ft. - No electricity required allows for reliable back-up heating incase of an emergency situation - Dual burner system provides two rows of flames for a more full looking fire - 7 hand painted concrete logs inspired by nature - Minimum Firebox Size Requirements: 24" Height, 15" Depth, 32" Front Width, 22" Rear Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.