Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pleasant Hearth Zero Clearance Firebox with NG Gas Log Insert, 28 PHZCI28NG

Zero Clearance Firebox with NG Gas Log Insert, 28 (Discontinued)

  • Mfr # PHZCI28NG
  • Zoro # G407198130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHZCI28NG
Zoro #
G407198130
UPC #
872076034803
Country of Origin
United States

Dimensions

Firebox Depth (in.)
12.13
Firebox Width (in.)
28.88
Firebox Height (in.)
27.72

Details

Item
PHZCI28NG
Fuel Type
Natural Gas
Btu
27,500 BTU's/hr
Color
Black

Description

Bring warmth and style to your home with a Pleasant Hearth Vent Free Fireplace Insert. With up to 27,500 BTU's, tried and true ventless technology does not require a flue or chimney. Enjoying the warmth and beauty of a fire has never been easier. The zero-clearance fireplace design can directly recess into a wall or framed out with non-combustible surfaces like granite, stone, brick, or tile. The Pleasant Hearth 28" Wide Vent Free Fireplace Insert functions on Natural Gas. Maintain the heat level you want with the thermostatic control located on the control panel. Gather your family around to warm up and watch the flames dance around the realistic-looking, nature-inspired logs. Not for sale in California or Canada. Does not support an aftermarket millivolt remote controller. Check your local regulations on installation restrictions and requirements.
Features:
• Natural Gas Ready (Fuel conversion not permitted)
• Up to 27,500 BTU's/hr. heats up to 1,000 sq. ft.
• Manual control knob high/low maintains your ideal heat level
• Push button electronic ignition makes lighting a fire quick and easy
• Dual burner provides 2 rows of flames for a layered flame effect
• Hand painted ceramic fiber logs inspired by nature
• Optional Vent-Free Fireplace Blower (Sold Separately) works manually or automatically. Search for model # ZCB100 to purchase
• Zero clearance design can be recessed directly into a wall or can be framed out with non-combustible surfaces like granite, stone, brick or tile
• Optional setup room thermostat with wire or wall switch - Not included hardware sold separately
• Warranty: 2 year limited

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.