Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pledge 9.7 oz Rainshower, 6 PK 300275

9.7 oz Rainshower, 6 PK (Discontinued)

  • Mfr # 300275
  • Zoro # G7766555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300275
Zoro #
G7766555
UPC #
10046500724166
Country of Origin
United States

Dimensions

Size
9.7 oz

Details

Fragrance
Rainshower
Chemicals For Use On Surface
Chrome; Glass; Laminate; Mirrors; Plastic; Sealed Granite; Sealed Marble; Sealed Quartz; Sealed Wood; Stainless Steel; Wood Laminate
Net Weight
5.08 lbs
Cleaner Container Type
Aerosol Spray
Removes
Dust; Dirt; Smudge; Fingerprint
Application
Multiple Surfaces; Electronic Equipment

Description

Pledge® Multi-Surface Everyday Aerosol, Rainshower, 9.7oz, 6/Carton

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.