Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday Clean Disinfectant Cleaner, Trigger Spray Can, 9.7 oz, Antibacterial, Fresh Citrus, PK6

  • Mfr # 382905

  • Zoro # G9053283


product price: $54.25
/pk 6, $9.04/ea

Key Features

Size
9.7 oz
Container Type
Trigger Spray Can
Fragrance
Citrus
Net Weight
9.7 oz
VOC Content
2%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382905
Zoro #
G9053283
UPC #
-
Country of Origin
United States

Dimensions

Size
9.7 oz
Container Size
9.7 oz

Details

Item
Disinfectant Cleaner
Container Type
Trigger Spray Can
Fragrance
Citrus
Net Weight
9.7 oz
VOC Content
2%
Recommended Dilution
Ready to Use
Standards
EPA Registered
Properties
No Rinse Required
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
No
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectant Cleaner
NSF Rating
Not Rated
Product Series
No Series
Cleaner Form
Liquid

Description

Disinfectant Cleaner, Primary Chemical Alcohol, Container Type Aerosol Spray Can, Container Size 9.7 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Product Series No Series, VOC Content 2 Percent, Rinse Required No, NSF Rating Not Rated, Net Weight 9.7 oz, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.