Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pledge Furniture Polish, 9.7 oz., Lemon, PK12 697831

Furniture Polish, 9.7 oz., Lemon, PK12 (Discontinued)

  • Mfr # 697831
  • Zoro # G0081840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697831
Zoro #
G0081840
UPC #
00046500723728
Country of Origin
United States

Dimensions

Size
9.7 oz
Container Size
9.7 oz

Details

Item
Furniture Polish
Container Type
Aerosol Can
Fragrance
Citrus
Net Weight
9.7 oz
VOC Content
2.7 %
Flash Point
30.2 Degrees F
Product Label
Furniture Polish
Cleaner Form
Liquid
For Use on Surfaces
Wood
Surfaces for Use On
Wood

Description

Furniture Polish, Cleaner Form Liquid, Container Size 9.7 oz, Container Type Aerosol Spray Can, Fragrance Citrus, Surfaces for Use On Wood, VOC Content 3 Percent, Flash Point 30.2 Degrees F, Net Weight 9.7 oz, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.