Shop PLEDGE
See all product information
Create Account
Furniture Polish, Aerosol Spray Can, 9.7 oz, Lemon Fragance, PK6
- Mfr # 336298/697832
- Zoro # G703927557
product price:Â
$
47.79
/pk of 6, $7.97/ea
Key Features
Container Type
Aerosol Spray Can
Product Label
Furniture Polish
Container Size
9.7 oz
Biodegradable
No
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336298/697832
- Zoro #
- G703927557
- UPC #
- 10046500738095
- Country of Origin
- United States
- Item
- Furniture Polish
- Container Type
- Aerosol Spray Can
- Fragrance
- Lemon
- Product Label
- Furniture Polish
- Biodegradable
- No
- Cleaner Form
- Liquid
- VOC Content
- 11.2%
- Surfaces for Use On
- Granite, Laminate, Leather, Quartz, Stainless Steel, Wood
- Flash Point
- 30.2 Degrees F
Dimensions
- Container Size
- 9.7 oz
Description
Furniture Polish, Cleaner Form Liquid, Container Size 9.7 oz, Container Type Aerosol Spray Can, Biodegradable No, Fragrance Lemon, Surfaces for Use On Granite, Laminate, Leather, Quartz, Stainless Steel, Wood, VOC Content 11.2 Percent, Flash Point 30.2 Degrees F, Package Quantity 6
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.