Furniture Polish Wipes, 12 x 24", 24 Wipes, PK12
Mfr # 336297
Zoro # G4523696
product price:Â $75.55
/pk 12, $6.30/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Furniture Polish Wipes
Wipes Application
Dusting/Polishing
Sheet Size
24 in x 12 in
Cleaner Container Type
Soft Pack
Primary Chemical
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
336297
Zoro #
G4523696
UPC #
00804993416530
Country of Origin
United States
Dimensions
Sheet Size
24 in x 12 in
Cleaner Container Size
24 ct.
Container Size
24 ct
Sheet Length
24 in
Sheet Width
12 in
Details
Item
Furniture Polish Wipes
Cleaner Chemical Product Grouping
Furniture Polish Wipes
Wipes Application
Dusting/Polishing
Cleaner Container Type
Soft Pack
Primary Chemical
None
Color
White
Cleaner Form
Wipes
Wet Contact Time
No Efficacy
Fragrance
Fresh
Cleaning Wipe - Item
Multisurface Polish Wipes
Container Type
Soft Pack
Includes
12 Pouches
Application
Granite, Laminate, Leather, Stainless Steel, Wood
Standards
NFPA Approved
NSF Rating
Not Rated
Description
Furniture Polish Wipes, Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 24 ct, Container Type Soft Pack, Sheet Size 24 in x 12 in, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Granite, Laminate, Leather, Stainless Steel, Wood, Color White, Disposable/ Reusable Disposable, Material Cloth, NSF Rating Not Rated, Sheet Length 24 in, Sheet Width 12 in, Standards NFPA Approved, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.