Lemon Scent Wet Wipes, Cloth, 7 x 10, White, 24PK

  • Mfr # 319250PK

  • Zoro # G905696107


product price: $7.85
/pk 24, $0.33/ea

Key Features

Material
Cloth
Color
White
Number of Sheets
24
Length
10"
Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319250PK
Zoro #
G905696107
UPC #
46500728075
Country of Origin
United States

Dimensions

Length
10"
Width
7"

Details

Item
Towels & Wipes
Material
Cloth
Color
White
Number of Sheets
24
Fragrance
Lemon
Application
Furniture; Paneling
Paper Towel Type
Conditioning Wipe
Packaging Type
Pack
Wipes per Container
24
Net Weight
0.57 lbs
Wipes Application
Wood
Primary Chemical
Alcohol-Free
Recommended For
Dust
Surfaces for Use On
Furniture, Cabinets, Paneling, Vinyl, Marble and Leather

Description

Pledge Expert Care(TM) Wood Wipes are premoistened to clean, polish, shine and protect furniture with no wax buildup. Great for hard-to-reach areas. These wipes improved the appearance of sealed wood furniture by easily removing dust and fingerprints and providing a protective, glossy coating. Leave behind a beautiful shine and refreshing lemon scent. Come in a fresh lock seal pouch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.