Zoro Homepage

Multi-Purpose Cleaner, Trigger Spray Bottle, 25 oz, Fresh, 6 PK

  • Mfr # 336283

  • Zoro # G505664773


product price: $49.69
/pk 6, $8.28/ea

Key Features

Container Size
25 oz
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Fresh
Primary Chemical
Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336283
Zoro #
G505664773
UPC #
10046500036221
Country of Origin
United States

Dimensions

Container Size
25 oz

Details

Item
Multi-Purpose Cleaner
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Fresh
Primary Chemical
Alcohol
Color
Clear
Surfaces for Use On
Chrome, Electronics, Glass, Laminate, Mirrors, Plastics, Sealed Granite, Sealed Marble, Sealed Quartz, Sealed Wood, Stainless Steel, Wood Laminate
Ready to Use/Concentrated
Ready to Use
Flash Point
147.2 Degrees F
Cleaner Chemical Product Grouping
All Purpose Cleaner
Application
Multi Surface
Series
Everyday Clean(TM)
VOC Content
0.5%
Removes
fingerprints, smudges, smears
Net Weight
25 oz
Butyl Free
Yes
pH Level
7
pH Value
Neutral
Nonflammable
No
NSF Rating
Not Rated
Biodegradable
No
Rinse Required
No

Description

Multi-Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Chrome, Electronics, Glass, Laminate, Mirrors, Plastics, Sealed Granite, Sealed Marble, Sealed Quartz, Sealed Wood, Stainless Steel, Wood Laminate, Trigger Spray Bottle, 25 oz, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Primary Chemical Alcohol, Liquid, Biodegradable No, Color Clear, Butyl Free Yes, VOC Content 0.5 Percent, Flash Point 147.2 Degrees F, NSF Rating Not Rated, pH Level 7, pH Value Neutral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.