Zoro Homepage
This item is Discontinued.
Pledge 16 oz Clean Citrus Scent, 6 PK 644973

16 oz Clean Citrus Scent, 6 PK (Discontinued)

  • Mfr # 644973
  • Zoro # G701963007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644973
Zoro #
G701963007
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz

Details

Fragrance
Clean Citrus Scent
Chemicals For Use On Surface
Glass; Plastic; Stainless Steel; Wood
Application
All-Purpose
Net Weight
7.6 lbs
Removes
Dust; Soil
Physical Form
Liquid
Cleaner Container Type
Trigger Bottle

Description

No need to switch products. Use on sealed wood, glass, mirrors, stainless steel, chrome, sealed marble and granite, appliances, countertops, porcelain and electronics. Removes dust, dirt, smudges and fingerprints, and leaves a streak-free shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.