Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Surface Cleaner Wet Wipes, Cloth, 7 x 10, Fresh Citrus, 25 Wipes, 12PK

  • Mfr # 319249

  • Zoro # G805736699


product price: $84.49
/pk 12, $7.04/ea
Free Shipping & Returns

Key Features

Material
Cloth
Color
White
Number of Sheets
25
Length
10"
Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319249
Zoro #
G805736699
UPC #
-
Country of Origin
United States

Dimensions

Length
10"
Width
7"

Details

Item
Towels & Wipes
Material
Cloth
Color
White
Number of Sheets
25
Fragrance
Fresh Citrus
Wipes per Container
25
Application
Electronics; Furniture; Office Equipment
Primary Chemical
Alcohol-Free
Net Weight
6.41 lbs
Paper Towel Type
Wet Wipes
Recommended For
Dust; Fingerprint; Smear; Smudge
Wipes Application
Glass; Granite; Metal; Stainless Steel; Wood
Packaging Type
Carton
Surfaces for Use On
Glass; Granite; Metal; Stainless Steel; Wood

Description

Premoistened wipes remove dust, dirt, smudges and fingerprints from a variety of surfaces. Effective on sealed wood, glass, mirrors, stainless steel, chrome, sealed marble and granite, appliances, countertops, porcelain and electronics. No need to switch products. Keep leather seats and dashboard cleaned and shined. Leaves a streak-free shine. These wipes come in a convenient sealed pouch allowing you to pull out one wipe at a time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.