
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319249
Zoro #
G601962759
UPC #
-
Country of Origin
United States
Dimensions
Length
10"
Width
7"
Details
Material
Cloth
Color
White
Fragrance
Fresh Citrus
Application
Electronics;Furniture;Office Equipment
Effective to Remove
Dust;Smudge;Fingerprint;Smear
Paper Towel Type
Wet Wipes
Contains
Alcohol-Free
For Use On
Glass;Granite;Metal;Stainless Steel;Wood
Packaging Type
Carton
Net Weight
6.41 lbs
Description
Premoistened wipes remove dust, dirt, smudges and fingerprints from a variety of surfaces. Effective on sealed wood, glass, mirrors, stainless steel, chrome, sealed marble and granite, appliances, countertops, porcelain and electronics. No need to switch products. Leaves a streak-free shine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.