Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Wipes, Mult-Surface, Pledge, PK25, 25 Wipes, 7" x 8" (Discontinued)

  • Mfr # 644080
  • Zoro # G7557370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644080
Zoro #
G7557370
UPC #
-
Country of Origin
Unknown

Dimensions

Sheet Size
7" x 8"

Details

Item
Wipes,Mult-Surface,Pledge,PK25
Color
White
Number of Sheets
25

Description

Wipes,Mult-Surface,Pledge,PK25, Package Quantity 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.