
0.25 x 0.25 in. Amflo Steel MNPT DIM Style Coupler, Assorted, 10PK
Mfr # 1794825
Zoro # G816459143
product price: $52.49
/pk 10, $5.25/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1794825
Zoro #
G816459143
UPC #
-
Country of Origin
China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Features Amflo steel mnpt d-im style coupler Specifications Color Family: Assorted Material: Brass Design: 1/4 in. I/M Style Type: Coupler Thread Size: 1/4 in. Fitting Style: D Maximum Pressure: 300 PSI Thread Type: MNPT
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.