Zoro Homepage

12-100 E 0.25 in. x 100 ft. Polyurethane Air Hose

  • Mfr # 1369479

  • Zoro # G515780906


product price: $58.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1369479
Zoro #
G515780906
UPC #
87817121012
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Made of braid reinforced polyurethane hose -Lightweight and flexible - goes around corners easily -Features bend restrictors for added durability Specifications - Product Type: Polyurethane Air Hose - Fitting Size: 0.25 in. - Hose Length: 100 ft. - Maximum Operating Pressure: 300 PSI - Material: Polyurethane - Dimension: 10.5in H x 10.5in W x 3.5in L - Weight: 3.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.