450E-RET 0.25 in. x 50 ft. Air Hose Recoil Yellow

  • Mfr # 1203207

  • Zoro # G415812707


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203207
Zoro #
G415812707
UPC #
87817554681
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Air Hose Recoil Yellow Specifications - Color: Yellow - Product Type: PVC Air Hose - Fitting Size: 0.25 in. - Hose Length: 50 ft. - Maximum Operating Pressure: 200 PSI - Material: Polyvinyl - Dimension: 15.25in H x 7.5in W x 4in L - Weight: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.