Zoro Homepage

Plews 570-75-003 Heavy Galvanized Steel Funnel

  • Mfr # 570-75-003

  • Zoro # G304022064


product price: $42.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-75-003
Zoro #
G304022064
UPC #
028893750031
Country of Origin
United States

Description

Capacity indicates what the funnel will hold when the outlet is blocked.
  • Capacity Vol.: 2 qt.
  • Height: 8".
  • Dia.: 8".
  • Tip Diam: 3/4".
  • Material: Galvanized Steel.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.