Plews 570-75-033 6" Plews Battery and Radiator Fillers

  • Mfr # 570-75-033

  • Zoro # G504069845


product price:  $28.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570-75-033
Zoro #
G504069845
UPC #
028893750338
Country of Origin
Taiwan, Province of China

Description

  • Ideal for all fluids including battery acid.
  • Rubber bulb remains pliable in cold weather.
  • Capacity Vol: 6 oz Max.
  • Outlet Type: Flex Spout.
  • Spout Length: 6".
  • Type: Battery Filler.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.