Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-007
Zoro #
G3431933
UPC #
028893750079
Country of Origin
Taiwan, Province of China
Dimensions
Length
17 1/2 in
Spout Outside Dia.
11/16 in
Diameter
5 3/4 in
Spout Outside Diameter
5/8 in
Overall Diameter
5 3/4 in
Spout Length
12 in
Overall Height
17 1/2 in
Details
Item
Funnel with Screen
Material
Steel
Total Capacity
24 oz
Color
Silver
Includes
12 in Extension, 13 in Tube, Screen, Tapered Tip
Flow Capacity
32 oz
Mouth Shape
Round
Fluid Capacity
32 fl oz
Description
Funnel with Screen, Material Steel, Fluid Capacity 32 fl oz, Overall Diameter 5 3/4 in, Overall Height 17 1/2 in, Spout Outside Diameter 5/8 in, Spout Length 12 in, Color Silver, Spout , Cover -, Flow Capacity 32 oz, Includes 12 in Extension, 13 in Tube, Screen, Tapered Tip, Mouth Shape Round, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.