2" ID x 50 ft. Nitrile Gasoline Hose BK (Discontinued)
- Mfr # PTH200-50CE-G
- Zoro # G7493696
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTH200-50CE-G
Zoro #
G7493696
UPC #
-
Country of Origin
Canada
Dimensions
Fitting Size
2"
Inside Dia. - Gasoline Hose
2"
Length
50 ft.
Inside Dia.
2"
Outside Dia.
2.56"
Length - Gasoline Hose
50 ft.
Details
Hose Configuration
Coupled Assembly
Fitting Type
M and F NPSM
Fitting Material
Brass
Temp. Range
-35 Degrees to 200 Degrees F
Max. Pressure - Gasoline Hose
150 psi
Reinforcement
Textile Cord, Helix
Item
Gasoline Hose
Max. Pressure
150 psi
Tube Material
Nitrile
Cover Material
Vinyl Nitrile
Coupled Assembly / Bulk
Coupled Assembly
Meets
RMA Class A
Type - Gasoline Hose
Gasoline Hose
Tube Material - Gasoline Hose
Nitrile
Color
Black
Description
Gasoline Hose, Temp. Range -35 Degrees to 200 Degrees F, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.