Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Cement, 25 Series, Tan, 0.5 pt, Can

  • Mfr # PBC-25-LV

  • Zoro # G5252886


product price: $22.69
/ea

Key Features

Type
General Purpose, 25LV
Application
Brushing, Knife Coating, Roll Coating
Characteristics
Permanent Flexible Bond Over A Wide Variety Of Substrates. Resists most acids, gasoline oil, grease and water.
Materials Bonded
Ceramic, Concrete, Drywall, Glass, Leather, Metal, Paper, Plaster, Plastic, Plastic Film, Rubber, Wood
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBC-25-LV
Zoro #
G5252886
UPC #
51975060070
Country of Origin
United States

Dimensions

Container Size
0.5 pt
Size
1/2 pt.
Container Size - Adhesives
0.23 L

Details

Item
Contact Cement
Type
General Purpose, 25LV
Application
Brushing, Knife Coating, Roll Coating
Characteristics
Permanent Flexible Bond Over A Wide Variety Of Substrates. Resists most acids, gasoline oil, grease and water.
Materials Bonded
Ceramic, Concrete, Drywall, Glass, Leather, Metal, Paper, Plaster, Plastic, Plastic Film, Rubber, Wood
Color
Tan
Container Type
Can
Temp. Range
-30 Degrees to 325 Degrees
Working Time
5 min
Flammability
Flammable
Series
25
Work Life
Permanent Flexible Bond
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Bonding Range
40 Degrees to 100 Degrees F
Temp. Range (F)
-30 Degrees to 325 Degrees
Substrates
Virtually All Porous and Non-Porous Substrates
Viscosity
Brookfield RVT Spindle No. 2 @ 20 rpm 800 +/-400 cps
Flammable/Non Flammable
Flammable
Adhesive Color
Tan
VOC Content
2.10 lb. per gallon (SCAQMD Rule 443/443.1)
Shear Strength
Greater Than=1200 PSI HP-131 Nitrile
Functional Cure
Can Be Thermoset, Solvent Evaporation
Specific Gravity
0.863
Standards
Conforms to MMM-A-189 Type 2
Material
Nitrile Rubber, Phenolic Resin
Chemical Base
Nitrile Rubber
Maximum Viscosity
1200 cP
Maximum Performance Temperature
350 Degrees F
Features
Gasoline Resistant, Grease Resistant, Oil Resistant, Permanent Flexible Bond Over A Wide Variety of Substrates, Resistant to Most Acids
Low Odor
No
Minimum Application Temperature
40 Degrees F
Minimum Viscosity
400 cps
Application Method
Brush On, Roll On
Maximum Application Temperature
325 Degrees F
Heat Resistant
Yes
Water Resistance
Water-Resistant
Primary Applications
General Purpose
For Surface Type
Porous or Non-Porous
VOC Content Weight
244 g/L
Application Method - Adhesives
Brush On, Knife Coat, Roll Coat
Container Type - Adhesives
Can

Description

Contact Cement, Adhesive Color Tan, Container Size 0.5 pt, Container Type Can, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 25, Working Time 5 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 350 Degrees F, VOC Content Weight 244 g/L, Minimum Viscosity 400 cps, Maximum Viscosity 1200 cP, Water Resistance Water-Resistant, Maximum Application Temperature 325 Degrees F, Application Method Brush On, Roll On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.