Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pliobond Contact Cement, 25 Series, Tan, 3 fl oz, Bottle P-612-LV

Contact Cement, 25 Series, Tan, 3 fl oz, Bottle (Discontinued)

  • Mfr # P-612-LV
  • Zoro # G5223407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-612-LV
Zoro #
G5223407
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3 fl oz
Size
3 oz.
Container Size - Adhesives
3 oz

Details

Item
Contact Cement
Type
General Purpose, 25LV
Application
Brushing, Knife Coating, Roll Coating
Characteristics
Permanent Flexible Bond Over A Wide Variety Of Substrates, resistant to Salt, Gasoline and some acids
Materials Bonded
Fabric, Fiberglass, Glass, Leather, Metal, Rubber, Wood
Color
Tan
Container Type
Bottle
Temp. Range
-30 Degrees to 325 Degrees F
Working Time
5 min
Flammability
Flammable
Standards
MMM-A-189 Type 2
Material
Nitrile Rubber, Phenolic Resin
Viscosity
Brookfield RVT Spindle No. 2 @ 20 rpm 800 +/-400 cps
Adhesive Color
Tan
Bonding Range
40 Degrees to 100 Degrees F
Shear Strength
Greater Than=1200 PSI HP-131 Nitrile
Specific Gravity
0.863
Flammable/Non Flammable
Flammable
Functional Cure
Can Be Thermoset, Solvent Evaporation
Work Life
Permanent Flexible Bond
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Substrates
Virtually All Porous and Non-Porous Substrates
VOC Content
2.10 lb. per gallon (SCAQMD Rule 443/443.1)
Chemical Base
Nitrile Rubber
Maximum Viscosity
1,200 cps
Primary Application
For General Purpose
Water Resistance
Water-Resistant
Minimum Viscosity
400 cps
Application Method
Brush On, Roll On
Series
25
Low Odor
No
Color Family
Brown
Primary Applications
General Purpose
Maximum Performance Temperature
350 Degrees F
Consistency
Thin Liquid
Brand & Series
PLIOBOND 25
Secondary Compatible Materials
Foam and Fabric, Glass and Fiberglass, Leather, Metals, Rubber, Wood and Paper
VOC Content Range
100 g/L to 500 g/L
VOC Content Weight
244 g/L
Features
Gasoline Resistant, Permanent Flexible Bond Over A Wide Variety of Substrates, Resistant to Some Acids, Salt Resistant
For Surface Type
Porous or Non-Porous
Working Time Grade
Quick Working Time
Heat Resistant
Yes
Maximum Application Temperature
325 Degrees F
Application Method - Adhesives
Brush On, Knife Coat, Roll Coat
Container Type - Adhesives
Jar

Description

Contact Cement, Adhesive Color Tan, Container Size 3 fl oz, Container Type Bottle, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 25, Working Time 5 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 350 Degrees F, VOC Content Weight 244 g/L, Minimum Viscosity 400 cps, Maximum Viscosity 1,200 cps, Water Resistance Water-Resistant, Maximum Application Temperature 325 Degrees F, Application Method Brush On, Roll On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.