CrossLineLaserKit, Rd, 50', Li-Ion, 2-1/2"

  • Mfr # PLS 6R RBP KIT
  • Zoro # G7805545
product price: 
$
712.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLS 6R RBP KIT
Zoro #
G7805545
UPC #
095969974486
Country of Origin
China

Dimensions

Length
4 1/8 in
Height
4 5/8 in
Width
2 1/2 in
Thread Size
1/4"-20, 5/8"-11
Overall Height
4 5/8 in
Overall Depth
4 1/8 in
Overall Width
2 1/2 in
Tripod Thread Size
1/4"-20, 5/8"-11
Fits Chest Size
Point Laser Direction: 90 Degrees Up, Down, Left, Right

Details

Item
Cross Line Laser Kit
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
4
Number of Lines
2
Laser Color
Red
Range w/o Detector
50 ft
Features
Point Laser Direction: 90 Degrees Up, Down, Left, Right
Auto Leveling Range
+/-4 Degrees
Plumb Down
Yes
Auto Shutoff
Yes
Battery Type
Li-Ion
Total Number of Vials
0
IP Rating
IP54
Accuracy
+/-1/8 in @ 30 ft
Rotating Speed
0 RPM
Includes
Case, Floor Stand, Target, Bracket
Laser Class
Class 2
Number of Scanning Modes
0
Range w/Detector
200 ft
Power Source
Battery
Plumb Up
Yes
Number of Level Vials
0
Number of Plumb Vials
0
Visual/Audible Indicators
Yes
Number of 45 Degree Vials
0
Weight
1.3 lb
Self-Leveling Range
+/-4 Degrees
Plumb Direction
Plumb Down, Plumb Up
Includes Batteries
Batteries Included
Operating Temperature - Maximum
122 Degrees F
Working Range with Detector - Maximum
200 ft
Mount Type
Magnetic, Mounting Bracket
Automatic Shutoff
Yes
Working Range without Detector - Maximum
50 ft
Laser Beam Color
Red
Level Indicators
Audible, Visual
Use Location
Outdoor
Number of 45 Vials
0
Number of Planes
0
Standards
IEC 60825-1:2014 Class 2, IEC 61010-1, IEC 61326-1
Laser Output
Less Than1 mW
Operating Temperature - Minimum
14 Degrees F
Power Source - old
Battery

Description

The PLS 6R RBP KIT Combination Laser is a versatile laser level that can be used for both interior and exterior projects. It comes with several features that allow you to work more efficiently. This combination laser kit has 2 beams and 4 dots, which are ideal for floor layout or object alignment. The laser lines are horizontal and vertical, so they are perfect for overhead applications. The accuracy of this unit is +/- 1/8 in at 30 ft., while the length measures 4 1/8 in. and the height is 4 5/8 in. There are 3 AA batteries required to power up this device, while its width is 2 1/2 in. For all your projects that require precise measurements, the PLS 6R RBP KIT Combination Laser will be your best choice.

Restrictions

Hazardous material

Ratings & reviews