Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dot Laser Kit, 4-39/64" L, 2-1/2" W, Laser Color: Red

  • Mfr # PLS 5R KIT

  • Zoro # G4290122


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
5
Number of Dots
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS 5R KIT
Zoro #
G4290122
UPC #
095969876391
Country of Origin
China

Dimensions

Length
4 7/64 in
Thread Size
5/8"-11
Width
2 1/2 in
Height
4 39/64 in
Overall Width
2 1/2 in
Overall Height
4 5/8 in
Tripod Thread Size
1/4"-20
Overall Depth
4 1/8 in

Details

Item
Dot Laser Kit
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
5
Number of Dots
5
Number of Lines
0
Laser Color
Red
Range w/o Detector
300 ft
Preset Angle
None
Features
Fast Settling, Locking Pendulum
Total Number of Vials
0
Grade Capability
Single
Material
Plastic
Includes
Case, Floor Stand, Bracket, Target
Number of Plumb Vials
0
Power Source
(3) AA Batteries
Auto Leveling Range
+/-4 Degrees
Number of 45 Degree Vials
0
IP Rating
IP54
Auto Shutoff
No
Visual/Audible Indicators
No
Accuracy
Less Than or Equal To 1/8 in @ 30 ft.
Number of Level Vials
0
Number of Scanning Modes
0
Battery Type
AA
Plumb Up
Yes
Plumb Down
Yes
Laser Class
Class 2
Range w/Detector
100 ft
Rotating Speed
0 RPM
Working Range without Detector - Maximum
100 ft
Self-Leveling Range
4 Degrees
Includes Batteries
Batteries Included
Laser Beam Color
Red
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Number of Planes
0
Level Indicators
Visual
Working Range with Detector - Maximum
30 ft
Standards
IEC 60825-1:2014 Class 2, IEC 61010-1: Pollution Degree 2
Automatic Shutoff
No
Bluetooth
Not Bluetooth Compatible
Laser Output
Less Than 1 mW
Mount Type
Mounting Bracket, Tripod
Number of 45 Vials
0
Weight
1.3 lb
Use Location
Indoor, Outdoor
Plumb Direction
Plumb Down, Plumb Up

Description

The Pacific Laser Systems PLS 5R Kit offers a wide range of features and is designed to give you accurate results in both straight and rotary laser levels. It has a fast settling, locking pendulum that provides the accuracy of 1/8" at 30 ft. The kit includes everything you need for a complete set up, including the receiver, transmitter, target plate, tripod and case. Its red laser beam can be used in an exterior or interior environment. It comes with 3 AA batteries to power it up. Pacific Laser Systems' PLS 5R Kit is a great choice if you are looking for a reliable dot laser kit at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.