Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Detector Clamp, Rotary, Plastic

  • Mfr # PLS XLD CLAMP

  • Zoro # G4282553


product price: $67.59
/ea

Key Features

Type
Rotary
Construction
Plastic
Characteristics
Durable, Rugged and High Quality
For Use With
Mfr. No. PLS XLD
Includes
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS XLD CLAMP
Zoro #
G4282553
UPC #
095969888639
Country of Origin
China

Dimensions

Overall Length
5 5/8 in
Overall Height
5 1/8 in
Overall Width
6 7/8 in

Details

Item
Laser Detector Clamp
Type
Rotary
Construction
Plastic
Characteristics
Durable, Rugged and High Quality
Color
Black
For Use With
Mfr. No. PLS XLD
Includes
Clamp
Accessory Type
Rotary Detector Clamp
Compatible with Manufacturer Model Number
PLS XLD Rotary Laser Detector
Material
Plastic
Compatible with Level Type
Laser Levels
Number of Pieces
1
Compatible Manufacturer Part Number
PLS XLD Rotary Laser Detector
Compatible Manufacturer Model Number
PLS XLD Rotary Laser Detector
For Use With Mfr. Model Number
PLS XLD Rotary Laser Detector
Compatible with Manufacturer Model No.
PLS XLD Rotary Laser Detector
Compatible with Mfr. Model No.
PLS XLD Rotary Laser Detector
For Use with Mfr Model Number
PLS XLD Rotary Laser Detector
Compatible Pump Manufacturer Part Number
PLS XLD Rotary Laser Detector
Compatible Mfr. Model Number
PLS XLD Rotary Laser Detector

Description

Laser Detector Clamp, Overall Length 5 5/8 in, Accessory Type Rotary Detector Clamp, Overall Height 5 1/8 in, Overall Width 6 7/8 in, Compatible with Grainger Part Number 55DL76, 783AG9, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number PLS XLD Rotary Laser Detector, Includes Clamp, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.