Zoro Homepage

Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6

  • Mfr # PLS MLB

  • Zoro # G4369628


product price: $69.19
/ea

Key Features

Type
Laser Accessory
Thread Size
1/4"-20
Construction
Metal
Includes
Mounting Screw
Accessory Type
Magnetic L-Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS MLB
Zoro #
G4369628
UPC #
095969887380
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Overall Width
1 in
Overall Length
4 13/16 in
Overall Height
4 7/8 in

Details

Item
Point and Line Wall Bracket
Type
Laser Accessory
Construction
Metal
Includes
Mounting Screw
Accessory Type
Magnetic L-Bracket
Color
Black
Material
Stainless Steel
Number of Pieces
2
Compatible with Level Type
Laser Levels
Compatible with Manufacturer Model Number
PLS 3, 4, 5, 6, and 180
Compatible Manufacturer Part Number
PLS 3, 4, 5, 6, and 180
Compatible Manufacturer Model Number
PLS 3, 4, 5, 6, and 180
For Use With Mfr. Model Number
PLS 3, 4, 5, 6, and 180
Compatible with Manufacturer Model No.
PLS 3, 4, 5, 6, and 180
Compatible with Mfr. Model No.
PLS 3, 4, 5, 6, and 180
For Use with Mfr Model Number
PLS 3, 4, 5, 6, and 180
Compatible Pump Manufacturer Part Number
PLS 3, 4, 5, 6, and 180
Compatible Mfr. Model Number
PLS 3, 4, 5, 6, and 180

Description

Point and Line Wall Bracket, Overall Length 4 13/16 in, Accessory Type Magnetic L-Bracket, Overall Height 4 7/8 in, Overall Width 1 in, Compatible with Grainger Part Number 177XM2, 177XM3, 177XM4, 177XM5, 177XM6, 177XM9, 55DL56, 55DL57, 55DL58, 55DL59, 55DL60, 55DL62, 55DL63, 60EE54, 60EE55, 60EE57, 60EE58, 60EE60, 60EE61, 781YN0, 781YN1, Compatible with Level Type Laser Levels, Material Stainless Steel, Color Black, Compatible with Manufacturer Model Number PLS 3, 4, 5, 6, and 180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.