
10 METER 32FT USB 3.0 ACTIVE
Mfr # USB3-10M-D
Zoro # G416040666
product price: $52.89
/eaKey Features
Current
2 A
Cable Length
32 ft
Device Supported
Scanner, Mouse, USB Device, Printer
Second End Connector Detail
USB Type B Female
First End Connector Detail
USB Type A Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3-10M-D
Zoro #
G416040666
UPC #
-
Country of Origin
China
Dimensions
Cable Length
32 ft
Details
Current
2 A
Device Supported
Scanner, Mouse, USB Device, Printer
Second End Connector Detail
USB Type B Female
First End Connector Detail
USB Type A Male
Second End Connector Type
USB Type B
Voltage Rating
230 V AC, 120 V AC
Package Contents
USB Extension Cable with Back-Voltage Protection - USB 3.0, 33ft (10m), 1 x 5V AC Power Adapter
First End Connector Type
USB Type A
Item
Power Extension Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.