Zoro Homepage

13-IN-1 USBC 3MONITOR DKNG STN

  • Mfr # UD-ULTCDL

  • Zoro # G916082043


product price: $183.69
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Host Interface
USB Type C
DVI
Yes
Network (RJ-45)
Yes
Device Supported
Tablet PC, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD-ULTCDL
Zoro #
G916082043
UPC #
-
Country of Origin
China

Dimensions

Height
6.90 in
Width
2.60 in

Details

HDMI
Yes
Host Interface
USB Type C
DVI
Yes
Network (RJ-45)
Yes
Device Supported
Tablet PC, Notebook
Number of USB Type-A Ports
4
Connectivity Technology
Wired
Package Contents
USB-C Triple Display Docking Station, 1 x USB-C to USB-C Cable, 1 x DVI to VGA Adapter, 1 x 65W Power Adapter
Item
Docking Station
Number of RJ-45 Ports
1
Number of Displays Supported
3
Number of HDMI Outputs
2
Ethernet Technology
Gigabit Ethernet
Number of USB 3.0 Ports
5
VGA
Yes
USB Type-A
Yes
Audio Line In
Yes
Screen Mode Supported
4K
Compatibility
USB-C dock is compatible with Windows 10 or later, and macOS 11+ systems with USB4, Thunderbolt, and video-capable USB-C; macOS requires installation of DisplayLink drivers
USB Type-C Detail
1 x USB 3.0 Type-C (with PD) to Host
Total Number of USB Ports
5
Audio Line Out
Yes
Operating System Supported
Linux, Windows, macOS, ChromeOS
USB Type-C
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.