Zoro Homepage

240W USB-C to USB-C Charging Cable with Data Blocking - 1 Meter

  • Mfr # USBC-CC1M

  • Zoro # G621704575


product price: $14.85
/ea

Key Features

First End Connector Type
USB Type C
Package Contents
Charging Cable, Cable Tag, Strap
Second End Connector Type
USB Type C
Current
5 A
Device Supported
iPad Pro, Gaming Console, Tablet PC, Dock, MacBook, iPhone, Notebook, MacBook Pro, Smartphone, USB Type C Device, MacBook Air, Charger, Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-CC1M
Zoro #
G621704575
UPC #
819927013617
Country of Origin
Viet Nam

Dimensions

Cable Length
3.28 ft

Details

First End Connector Type
USB Type C
Package Contents
Charging Cable, Cable Tag, Strap
Second End Connector Type
USB Type C
Current
5 A
Item
Charging Cable
Device Supported
iPad Pro, Gaming Console, Tablet PC, Dock, MacBook, iPhone, Notebook, MacBook Pro, Smartphone, USB Type C Device, MacBook Air, Charger, Hub
Compatibility
Samsung Galaxy S24 Smartphone, Steam Deck Gaming Console, Dell XPS Notebook, Lenovo ThinkPad NotebookApple Products: MacBook Pro, MacBook Air, iPad Pro, iPhone 15, iPhone 16
Voltage Rating
48 V DC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.