Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240W USB-C TO USB-C CHARGING CABLE WITH DATA BLOCKING - 2 METER

  • Mfr # USBC-CC2M

  • Zoro # G621709709


product price: $23.15
/ea

Key Features

Second End Connector Type
USB Type C
Voltage Rating
48 V DC
Package Contents
Charging Cable, Cable Tag, Strap
Compatibility
Samsung Galaxy S24 Smartphone, Steam Deck Gaming Console, Dell XPS Notebook, Lenovo ThinkPad NotebookApple Products: MacBook Pro, MacBook Air, iPad Pro, iPhone 15, iPhone 16
Cable Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBC-CC2M
Zoro #
G621709709
UPC #
819927013594
Country of Origin
Viet Nam

Dimensions

Cable Length
6.56 ft

Details

Item
Charging Cable
Second End Connector Type
USB Type C
Voltage Rating
48 V DC
Package Contents
Charging Cable, Cable Tag, Strap
Compatibility
Samsung Galaxy S24 Smartphone, Steam Deck Gaming Console, Dell XPS Notebook, Lenovo ThinkPad NotebookApple Products: MacBook Pro, MacBook Air, iPad Pro, iPhone 15, iPhone 16
First End Connector Type
USB Type C
Device Supported
iPad Pro, Tablet PC, Dock, MacBook Air, Hub, Gaming Console, USB Type C Device, Notebook, Charger, MacBook Pro, iPhone, MacBook, Smartphone
Current
5 A

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.