Zoro Homepage

240W USB-C to USB-C Charging Cables with Data Blocking, 5PK

  • Mfr # USBC-CCS5X

  • Zoro # G621702588


product price: $31.49
/pk 5, $6.30/ea

Key Features

Features
Heavy Duty
Device Supported
Smartphone, Notebook, Hub, MacBook Pro, Chromebook, USB Type C Device, iPhone, Charging Station, iPad, Tablet
Voltage Rating
48 V DC
First End Connector Type
USB Type C
Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-CCS5X
Zoro #
G621702588
UPC #
819927013594
Country of Origin
Viet Nam

Dimensions

Cable Length
6 in

Details

Item
Charging Cable
Features
Heavy Duty
Device Supported
Smartphone, Notebook, Hub, MacBook Pro, Chromebook, USB Type C Device, iPhone, Charging Station, iPad, Tablet
Voltage Rating
48 V DC
First End Connector Type
USB Type C
Current
5 A
Compatibility
Dell XPS NotebookApple iPhones: 15, 16Plugable Charging Stations: PS10-CC, PS6-CC
Second End Connector Type
USB Type C

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.