
67W USBC POWER STRIP USBC
Mfr # PS3-METERC3
Zoro # G716265073
product price: $77.15
/ea
Free Shipping & Returns
Key Features
Number of USB Type-C Ports
3
USB Type-C
Yes
Maximum Output Power
67 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS3-METERC3
Zoro #
G716265073
UPC #
-
Country of Origin
China
Details
Number of USB Type-C Ports
3
Item
AC Adapter
USB Type-C
Yes
Maximum Output Power
67 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.