DisplayPort to VGA Adapter (Supports Windows and Linux Systems and Displays up to 1920x108
- Mfr # DPM-VGAF
- Zoro # G514884834
product price:Â
$
16.89
/ea
Key Features
Cable Type
DisplayPort/VGA
Features
Active
Connector on First End Details
(1) DisplayPort 1.1 Digital Audio/Video - Male
Connector Type on Second End
HD-15 VGA - Female
Operating System Compatibility
Linux, Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPM-VGAF
- Zoro #
- G514884834
- UPC #
- 819927011187
- Country of Origin
- China
Details
- Item
- Video Cable
- Cable Type
- DisplayPort/VGA
- Features
- Active
- Connector on First End Details
- (1) DisplayPort 1.1 Digital Audio/Video - Male
- Connector Type on Second End
- HD-15 VGA - Female
- Operating System Compatibility
- Linux, Windows
- Connector Gender on First End
- Male
- Supported Resolution
- 1920 x 1200
- Connector on Second End Details
- (1) 15-pin HD-15 VGA - Female
- Connector Type on First End
- DisplayPort 1.1 Digital Audio/Video - Male
- Connector Gender on Second End
- Female
- Device Supported
- Projector, PC, MAC, Video Device, Notebook, Desktop Computer, TV, Monitor, Tablet PC
- Connection B
- 1 x 15-pin HD-15 VGA - Female
- Connection A
- 1 x DisplayPort 1.1 Digital Audio/Video - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.