Shop PLUGABLE
See all product information
Create Account
Docking Station - USB Type C - 1 Displays Supported - USB Type-C - HDMI - Wired - 100W
- Mfr # USBC-4IN1
- Zoro # G116504284
product price:Â
$
42.65
/ea
Key Features
Height
0.50 in
Interfaces
USB Type C
Connectivity Technology
Wired
Number of Displays Supported
1
USB Power Delivery
100W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USBC-4IN1
- Zoro #
- G116504284
- UPC #
- 819927000000
- Country of Origin
- Viet Nam
Dimensions
- Height
- 0.50 in
- Width
- 4.50 in
Details
- Item
- Docking Station
- Interfaces
- USB Type C
- Connectivity Technology
- Wired
- Number of Displays Supported
- 1
- USB Power Delivery
- 100W
- USB Type-C
- Yes
- HDMI
- Yes
Description
USB C Hub Multiport Adapter, 4 in 1, 100W Pass Through Charging, USB C to HDMI 4K 60Hz for Windows, Mac, Ipad Pro, Chromebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.