
PLG DISPLAYPORT TO VGA ADAPTER
Mfr # DPM-VGAF
Zoro # G916040777
product price: $22.29
/eaKey Features
Connection B
1 x 15-pin HD-15 VGA - Female
Connector Gender on First End
Male
Device Supported
Projector, PC, MAC, Video Device, Notebook, Desktop Computer, TV, Monitor, Tablet PC
Connector Gender on Second End
Female
Operating System Compatibility
Linux, Windows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPM-VGAF
Zoro #
G916040777
UPC #
-
Country of Origin
China
Details
Connection B
1 x 15-pin HD-15 VGA - Female
Item
Video Cable
Connector Gender on First End
Male
Device Supported
Projector, PC, MAC, Video Device, Notebook, Desktop Computer, TV, Monitor, Tablet PC
Connector Gender on Second End
Female
Operating System Compatibility
Linux, Windows
Features
Active
Cable Type
DisplayPort/VGA
Supported Resolution
1920 x 1200
Connection A
1 x DisplayPort 1.1 Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.