Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.3FT PLUGABLE TBT4 240W EPR CABLE THUNDERBOLT 4 240W EPR CABLE

  • Mfr # TBT4-240W-1M

  • Zoro # G915190046


product price: $52.59
/ea

Key Features

End 1 Connection Type
Thunderbolt 4
Cable Length
3.30 ft
Cable Type
Thunderbolt 4
Connector on First End Details
1 x Thunderbolt 4 - Male
Connector on Second End Details
1 x Thunderbolt 4 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT4-240W-1M
Zoro #
G915190046
UPC #
819927012900
Country of Origin
China

Dimensions

Cable Length
3.30 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
Thunderbolt 4
Cable Type
Thunderbolt 4
Connector on First End Details
1 x Thunderbolt 4 - Male
Connector on Second End Details
1 x Thunderbolt 4 - Male
Connector Gender on First End
Male
End 2 Connection Type
Thunderbolt 4
Connector Gender on Second End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.