Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE 10GBPS USB C TO USB C CABLE, 3.3 FEET 1 METER, 3A, USB-IF CERTIFIED,

  • Mfr # USBC-C100

  • Zoro # G714877766


product price: $28.39
/ea

Key Features

Cable Length
3.30 ft
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Color
Black
Features
EMI Protection, USB- Power Delivery (USB PD), Active, E-marker Chip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-C100
Zoro #
G714877766
UPC #
819927010982
Country of Origin
Viet Nam

Dimensions

Cable Length
3.30 ft
Wire Size
26 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Color
Black
Features
EMI Protection, USB- Power Delivery (USB PD), Active, E-marker Chip
Cable Type
Coaxial
American Wire Gauge
26 AWG
Device Supported
Charger, Tablet, Docking Station
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
Data Transfer Rate
10-Gbit/s
Connector Plating
Gold, Nickel
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Shielding
Yes
Data Transfer Speed
10-Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.