PLUGABLE 13-IN-1 USB C DOCKING STATION DUAL MONITOR, 100W CHARGING, DUAL 4K DISP

  • Mfr # UD-6950PDH

  • Zoro # G214877617


product price:  $211.16
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows
Watts
100 W
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone/Monitor
HDMI
Yes
Number of Displays Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UD-6950PDH
Zoro #
G214877617
UPC #
819927011958
Country of Origin
Viet Nam

Dimensions

Width
8.90 in
Height
1 in

Details

Item
Docking Station
OS Compatibility
macOS, Windows
Watts
100 W
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone/Monitor
HDMI
Yes
Number of Displays Supported
2
Connectivity Technology
Wired
Ethernet Technology
Ethernet
Memory Card Supported
microSD, SD
Number of HDMI Ports
2
Network (RJ-45)
Yes
Thunderbolt
Yes
DisplayPort
Yes
Number of USB 3.0 Ports
5
Supported Resolutions
3840 x 2160
Host Interface
USB Type C
Memory Card Reader
Yes
USB Type-C
Yes
Number of DisplayPorts
2
Screen Mode
4K
Screen Mode Supported
4K
Maximum Power Supply Wattage
100 W
Interfaces
USB Type C
Operating System
Windows, macOS
Compatible Devices
Notebook, Desktop PC, Tablet PC, Smartphone, Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.